Skip Content
SAFETY VALVE,SOFT SEAT,1 IN,300 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY VALVE,SOFT SEAT,1 IN,300 PSI

CONRADER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15X933
  • Mfr. Model # 15X933
  • UNSPSC # 40141604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Item Air Safety Valve
  • Max. Temp. (F) 250
  • Application Air
  • Preset Setting (PSI) 300
  • (M)NPT Inlet (In.) 1
  • Rated CFM @ Set Pressure 2458
  • Valve Type Soft Seat
  • Standards ASME/CRN
  • Body Material Brass
  • Seal Silicone
  • Spring 17-7 SS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list