Skip Content
SAFETY VALVE,SOFT SEAT,1 IN,125 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY VALVE,SOFT SEAT,1 IN,125 PSI

CONRADER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15X926
  • Mfr. Model # 15X926
  • UNSPSC # 40141604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.37 lbs

Technical Specs

  • Application Air
  • (M)NPT Inlet (In.) 1
  • Item Air Safety Valve
  • Max. Temp. (F) 250
  • Preset Setting (PSI) 125
  • Body Material Brass
  • Rated CFM @ Set Pressure 1085
  • Standards ASME/CRN
  • Seal Silicone
  • Valve Type Soft Seat
  • Spring 17-7 SS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list