Skip Content
SAFETY VALVE,SOFT SEAT,1/4IN,175 PS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY VALVE,SOFT SEAT,1/4IN,175 PS

CONRADER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15X868
  • Mfr. Model # 15X868
  • UNSPSC # 40141604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • (M)NPT Inlet (In.) 1/4
  • Item Air Safety Valve
  • Application Air
  • Preset Setting (PSI) 175
  • Max. Temp. (F) 400
  • Rated CFM @ Set Pressure 153
  • Body Material Stainless Steel
  • Seal Viton
  • Spring 17-7 SS
  • Valve Type Soft Seat
  • Standards ASME/CRN

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list