SAFETY VALVE,SOFT SEAT,1/4IN,125 PS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY VALVE,SOFT SEAT,1/4IN,125 PS

CONRADER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15X866
  • Mfr. Model # 15X866
  • UNSPSC # 40141604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • (M)NPT Inlet (In.) 1/4
  • Item Air Safety Valve
  • Application Air
  • Max. Temp. (F) 400
  • Preset Setting (PSI) 125
  • Seal Viton
  • Body Material Stainless Steel
  • Rated CFM @ Set Pressure 112
  • Standards ASME/CRN
  • Valve Type Soft Seat
  • Spring 17-7 SS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list