SAFETY VALVE,SOFT SEAT,1/4 IN,50 PS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY VALVE,SOFT SEAT,1/4 IN,50 PS

CONRADER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15X862
  • Mfr. Model # 15X862
  • UNSPSC # 40141604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Application Air
  • (M)NPT Inlet (In.) 1/4
  • Max. Temp. (F) 400
  • Item Air Safety Valve
  • Preset Setting (PSI) 50
  • Rated CFM @ Set Pressure 51
  • Body Material Stainless Steel
  • Seal Viton
  • Valve Type Soft Seat
  • Spring 17-7 SS
  • Standards ASME/CRN

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list