Skip Content
SAFETY VALVE,SOFT SEAT,1/2IN,175 PS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY VALVE,SOFT SEAT,1/2IN,175 PS

CONRADER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15X882
  • Mfr. Model # 15X882
  • UNSPSC # 40141604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Air Safety Valve
  • Application Air
  • (M)NPT Inlet (In.) 1/2
  • Max. Temp. (F) 400
  • Preset Setting (PSI) 175
  • Rated CFM @ Set Pressure 321
  • Body Material Stainless Steel
  • Seal Viton
  • Valve Type Soft Seat
  • Standards ASME/CRN
  • Spring 17-7 SS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list