SAFETY VALVE,SOFT SEAT,1-1/4IN,175 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SAFETY VALVE,SOFT SEAT,1-1/4IN,175

CONRADER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15X938
  • Mfr. Model # 15X938
  • UNSPSC # 40141604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • (M)NPT Inlet (In.) 1-1/4
  • Application Air
  • Item Air Safety Valve
  • Max. Temp. (F) 250
  • Preset Setting (PSI) 175
  • Body Material Brass
  • Rated CFM @ Set Pressure 1477
  • Valve Type Soft Seat
  • Spring 17-7 SS
  • Seal Silicone
  • Standards ASME/CRN

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list