Skip Content
SAFETY VALVE,HARD SEAT,1/4IN,150 PS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY VALVE,HARD SEAT,1/4IN,150 PS

CONRADER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15X842
  • Mfr. Model # 15X842
  • UNSPSC # 40141604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • (M)NPT Inlet (In.) 1/4
  • Application Air
  • Max. Temp. (F) 400
  • Item Air Safety Valve
  • Rated CFM @ Set Pressure 129
  • Preset Setting (PSI) 150
  • Ball Steel
  • Body Material Stainless Steel
  • Seal Steel
  • Valve Type Hard Seat
  • Standards ASME/CRN
  • Spring 17-7 SS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list