Skip Content
SAFETY VALVE,HARD SEAT,1/4IN,100 PS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY VALVE,HARD SEAT,1/4IN,100 PS

CONRADER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15X840
  • Mfr. Model # 15X840
  • UNSPSC # 40141604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Air Safety Valve
  • (M)NPT Inlet (In.) 1/4
  • Application Air
  • Preset Setting (PSI) 100
  • Rated CFM @ Set Pressure 89
  • Max. Temp. (F) 400
  • Ball Steel
  • Seal Steel
  • Body Material Stainless Steel
  • Valve Type Hard Seat
  • Spring 17-7 SS
  • Standards ASME/CRN

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list