Skip Content
SAFETY VALVE,HARD SEAT,1/2 IN,75 PS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY VALVE,HARD SEAT,1/2 IN,75 PS

CONRADER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15X852
  • Mfr. Model # 15X852
  • UNSPSC # 40141604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Max. Temp. (F) 400
  • (M)NPT Inlet (In.) 1/2
  • Item Air Safety Valve
  • Application Air
  • Preset Setting (PSI) 75
  • Rated CFM @ Set Pressure 162
  • Body Material Stainless Steel
  • Ball Steel
  • Seal Steel
  • Standards ASME/CRN
  • Spring 17-7 SS
  • Valve Type Hard Seat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list