SAFETY VALVE ASME 3/4 IN X 1 IN 125 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY VALVE ASME 3/4 IN X 1 IN 125

CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTLSCB7510-0A125
  • Mfr. Model # SCB7510-0A125
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • (M)NPT Inlet (In.) 3/4
  • Application Air
  • (F)NPT Outlet (In.) 1
  • Max. Temp. (F) 300 Degrees
  • Preset Setting (PSI) 125
  • Rated CFM @ Set Pressure 496
  • Ball Stainless Steel
  • Body Material Brass
  • Seal Lead
  • Valve Type Pop
  • Standards ASME
  • Seat Hard
  • Spring Stainless
  • O-Ring Silicone
  • Tested Yes
  • Item Air Safety Valve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list