Skip Content
SAFETY VALVE ASME 3/4 IN 300 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAFETY VALVE ASME 3/4 IN 300 PSI

CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTLSB75-0A300
  • Mfr. Model # SB75-0A300
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Technical Specs

  • (M)NPT Inlet (In.) 3/4
  • Application Air
  • Max. Temp. (F) 250 Degrees
  • Preset Setting (PSI) 300
  • Rated CFM @ Set Pressure 1,141
  • Ball Stainless Steel
  • Body Material Brass
  • Valve Type Pop
  • Seal Lead
  • Standards ASME
  • Seat Hard
  • Spring Stainless
  • Tested Yes
  • O-Ring Silicone
  • Item Air Safety Valve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list