Skip Content
SAFETY VALVE ASME 3/4 IN 060 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAFETY VALVE ASME 3/4 IN 060 PSI

CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTLSB75-0A060
  • Mfr. Model # SB75-0A060
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Technical Specs

  • (M)NPT Inlet (In.) 3/4
  • Application Air
  • Preset Setting (PSI) 60
  • Rated CFM @ Set Pressure 267
  • Max. Temp. (F) 250 Degrees
  • Body Material Brass
  • Ball Stainless
  • Seal Lead
  • Valve Type Pop
  • Standards ASME
  • Seat Hard
  • Spring Stainless
  • Tested Yes
  • O-Ring Silicone
  • Item Air Safety Valve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list