Skip Content
SAFETY VALVE ASME 1 IN 150 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY VALVE ASME 1 IN 150 PSI

CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTLSW10-0A150
  • Mfr. Model # SW10-0A150
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.72 lbs

Technical Specs

  • (M)NPT Inlet (In.) 1
  • Max. Temp. (F) 250 Degrees
  • Application Air
  • Rated CFM @ Set Pressure 1,244
  • Preset Setting (PSI) 150
  • Ball Stainless Steel
  • Body Material Brass
  • Seal Lead
  • Seat Hard
  • Valve Type Pop
  • Spring Stainless
  • Standards ASME
  • Tested Yes
  • O-Ring Silicone
  • Item Air Safety Valve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list