Skip Content
SAFETY VALVE ASME 1/4 IN 275 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAFETY VALVE ASME 1/4 IN 275 PSI

CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTLSA25-1A275
  • Mfr. Model # SA25-1A275
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.116 lbs

Technical Specs

  • Application Air
  • Max. Temp. (F) 400 Degrees
  • Rated CFM @ Set Pressure 227
  • (M)NPT Inlet (In.) 1/4
  • Preset Setting (PSI) 275
  • Ball Stainless
  • Body Material Brass
  • Valve Type Pop
  • Standards ASME
  • Seat Soft
  • Tested Yes
  • Spring Stainless
  • Thread Coating Vibre-Seal(R)
  • Item Air Safety Valve
  • Seal Stainless Steel, Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list