Skip Content
SAFETY VALVE ASME 1/4 IN 100 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY VALVE ASME 1/4 IN 100 PSI

CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTLST25-1A100
  • Mfr. Model # ST25-1A100
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • (M)NPT Inlet (In.) 1/4
  • Application Air
  • Max. Temp. (F) 250 Degrees
  • Preset Setting (PSI) 100
  • Rated CFM @ Set Pressure 95
  • Ball Stainless Steel
  • Body Material Brass
  • Valve Type Pop
  • Spring Music Wire
  • Standards ASME
  • Tested Yes
  • Seat Hard
  • O-Ring Silicone
  • Thread Coating Vibre-Seal(R)
  • Item Air Safety Valve
  • Seal Silicone

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list