Skip Content
SAFETY VALVE ASME 1/4 IN 050 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAFETY VALVE ASME 1/4 IN 050 PSI

CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTLST25-1A050
  • Mfr. Model # ST25-1A050
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.125 lbs

Technical Specs

  • (M)NPT Inlet (In.) 1/4
  • Preset Setting (PSI) 50
  • Max. Temp. (F) 250 Degrees
  • Application Air
  • Body Material Brass
  • Ball Stainless
  • Rated CFM @ Set Pressure 53
  • Seat Hard
  • Standards ASME
  • Valve Type Pop
  • Spring Music Wire
  • Tested Yes
  • Thread Coating Vibre-Seal(R)
  • O-Ring Silicone

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List