Skip Content
SAFETY VALVE ASME 1/4 IN 050 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAFETY VALVE ASME 1/4 IN 050 PSI

CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTLSA25-1A050
  • Mfr. Model # SA25-1A050
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.116 lbs

Technical Specs

  • (M)NPT Inlet (In.) 1/4
  • Application Air
  • Max. Temp. (F) 400 Degrees
  • Preset Setting (PSI) 50
  • Rated CFM @ Set Pressure 50
  • Ball Stainless
  • Body Material Brass
  • Valve Type Pop
  • Standards ASME
  • Thread Coating Vibre-Seal(R)
  • Seat Hard
  • Spring Stainless
  • Tested Yes
  • Item Air Safety Valve
  • Seal Stainless Steel, Brass
  • O-Ring Silicone

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list