Skip Content
SAFETY VALVE ASME 1/2IN X 3/4IN 150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY VALVE ASME 1/2IN X 3/4IN 150

CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTLSCB5075-0A150
  • Mfr. Model # SCB5075-0A150
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • (M)NPT Inlet (In.) 1/2
  • Application Air
  • Max. Temp. (F) 300 Degrees
  • (F)NPT Outlet (In.) 3/4
  • Preset Setting (PSI) 150
  • Rated CFM @ Set Pressure 586
  • Ball Stainless
  • Body Material Brass
  • Seal Lead
  • Valve Type Pop
  • Standards ASME
  • Seat Hard
  • Tested Yes
  • Spring Stainless
  • O-Ring Silicone
  • Item Air Safety Valve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list