Skip Content
SAFETY VALVE ASME 1/2 IN 250 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAFETY VALVE ASME 1/2 IN 250 PSI

CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTLSN50-1A250
  • Mfr. Model # SN50-1A250
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.375 lbs

Technical Specs

  • Max. Temp. (F) 400 Degrees
  • (M)NPT Inlet (In.) 1/2
  • Application Air
  • Preset Setting (PSI) 250
  • Ball Stainless Steel
  • Rated CFM @ Set Pressure 207
  • Body Material Brass
  • Valve Type Pop
  • Standards ASME
  • Seal Lead
  • Seat Soft
  • Thread Coating Vibre-Seal(R)
  • Spring Stainless
  • Tested Yes
  • Item Air Safety Valve
  • O-Ring Silicone

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list