Skip Content
SAFETY VALVE ASME 1/2 IN 200 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY VALVE ASME 1/2 IN 200 PSI

CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTLSN50-1A200
  • Mfr. Model # SN50-1A200
  • UNSPSC # 40141606
  • CATALOGUE PAGE # 2796
  • Shipping Weight 0.375 lbs

Technical Specs

  • Application Air
  • (M)NPT Inlet (In.) 1/2
  • Preset Setting (PSI) 200
  • Max. Temp. (F) 400 Degrees
  • Rated CFM @ Set Pressure 411
  • Ball Stainless Steel
  • Body Material Brass
  • Valve Type Pop
  • Seal Lead
  • Standards ASME
  • Spring Stainless
  • Seat Soft
  • Thread Coating Vibre-Seal(R)
  • Tested Yes
  • Item Air Safety Valve
  • Poppet Resilient Silicone Elastomer
  • O-Ring Silicone

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list