Skip Content
SAFETY VALVE ASME 1/2 IN 100 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAFETY VALVE ASME 1/2 IN 100 PSI

CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTLSF50-1A100
  • Mfr. Model # SF50-1A100
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.368 lbs

Technical Specs

  • Application Air
  • (M)NPT Inlet (In.) 1/2
  • Preset Setting (PSI) 100
  • Max. Temp. (F) 250 Degrees
  • Rated CFM @ Set Pressure 190
  • Ball Stainless Steel
  • Body Material Brass
  • Seal Lead
  • Standards ASME
  • Valve Type Pop
  • Seat Hard
  • Spring Music Wire
  • Tested Yes
  • O-Ring Silicone
  • Thread Coating Vibre-Seal(R)
  • Item Air Safety Valve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list