Skip Content
SAFETY VALVE ASME 1/2 IN 075 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAFETY VALVE ASME 1/2 IN 075 PSI

CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTLSB50-0A075
  • Mfr. Model # SB50-0A075
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Technical Specs

  • Application Air
  • Max. Temp. (F) 250 Degrees
  • (M)NPT Inlet (In.) 1/2
  • Preset Setting (PSI) 75
  • Rated CFM @ Set Pressure 322
  • Ball Stainless
  • Body Material Brass
  • Seal Lead
  • Standards ASME
  • Spring Stainless
  • Seat Hard
  • Valve Type Pop
  • Tested Yes
  • O-Ring Silicone
  • Item Air Safety Valve
  • Thread Coating Vibra Seal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list