Skip Content
SAFETY VALVE ASME 1/2 IN 060 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAFETY VALVE ASME 1/2 IN 060 PSI

CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTLSN50-1A060
  • Mfr. Model # SN50-1A060
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.375 lbs

Technical Specs

  • (M)NPT Inlet (In.) 1/2
  • Max. Temp. (F) 400 Degrees
  • Rated CFM @ Set Pressure 58
  • Preset Setting (PSI) 60
  • Application Air
  • Ball Stainless Steel
  • Seat Soft
  • Seal Lead
  • Body Material Brass
  • Valve Type Pop
  • Standards ASME
  • Spring Stainless
  • Tested Yes
  • Thread Coating Vibre-Seal(R)
  • Item Air Safety Valve
  • O-Ring Silicone
  • Poppet Resilient Silicone Elastomer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list