Skip Content
SAFETY VALVE ASME 1/2 IN 050 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAFETY VALVE ASME 1/2 IN 050 PSI

CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTLSN50-1A050
  • Mfr. Model # SN50-1A050
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.375 lbs

Technical Specs

  • Application Air
  • (M)NPT Inlet (In.) 1/2
  • Max. Temp. (F) 400 Degrees
  • Preset Setting (PSI) 50
  • Rated CFM @ Set Pressure 50
  • Ball Stainless
  • Seal Lead
  • Body Material Brass
  • Valve Type Pop
  • Standards ASME
  • Seat Soft
  • Spring Stainless
  • Thread Coating Vibre-Seal(R)
  • Tested Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List