Skip Content
SAFETY VALVE ASME 1/2 IN 050 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY VALVE ASME 1/2 IN 050 PSI

CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTLSF50-1A050
  • Mfr. Model # SF50-1A050
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.368 lbs

Technical Specs

  • (M)NPT Inlet (In.) 1/2
  • Application Air
  • Max. Temp. (F) 250 Degrees
  • Rated CFM @ Set Pressure 106
  • Preset Setting (PSI) 50
  • Ball Stainless
  • Valve Type Pop
  • Body Material Brass
  • Seal Lead
  • Seat Hard
  • Standards ASME
  • Spring Music Wire
  • Tested Yes
  • Thread Coating Vibre-Seal(R)
  • O-Ring Silicone
  • Item Air Safety Valve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list