Skip Content
SAFETY VALVE AIR SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY VALVE AIR SS

CONRADER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15X854
  • Mfr. Model # 15X854
  • UNSPSC # 40141604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • (M)NPT Inlet (In.) 1/2
  • Application Air
  • Max. Temp. (F) 400
  • Item Air Safety Valve
  • Rated CFM @ Set Pressure 254
  • Preset Setting (PSI) 125
  • Body Material Stainless Steel
  • Ball Steel
  • Seal Steel
  • Valve Type Hard Seat
  • Spring 17-7 SS
  • Standards ASME/CRN

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list