SAFETY VALVE,3/4 X 1 IN,MNPT X FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY VALVE,3/4 X 1 IN,MNPT X FNPT

AQUATROL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ERL7
  • Mfr. Model # 3ERL7
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Item Safety Valve
  • Seat Material Bronze
  • Standards ASME Section VIII / CRN
  • Spring Material 316 Stainless Steel
  • Disc Material Bronze
  • Application Air, Gas
  • Temp. Range 0 Degrees F - 406 Degrees F
  • Body Material Bronze
  • Inlet Type MNPT
  • Overall Height 6-7/8"
  • Pressure Range 0 - 300 PSI
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 1"
  • Factory Set Pressure 125 PSI
  • Test Lever No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list