Skip Content
SAFETY VALVE,1 X 1 1/4 IN,MNPT X FN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY VALVE,1 X 1 1/4 IN,MNPT X FN

AQUATROL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ERN9
  • Mfr. Model # 3ERN9
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.55 lbs

Technical Specs

  • Item Safety Valve
  • Seat Material Bronze
  • Standards ASME Section VIII / CRN
  • Disc Material Bronze
  • Spring Material 316 Stainless Steel
  • Application Air, Gas
  • Steam Capacity (Lb./Hr.) 1,148
  • Temp. Range 0 Degrees F - 406 Degrees F
  • Inlet Type MNPT
  • Pressure Range 0 - 300 PSI
  • Body Material Bronze
  • Overall Height 7-1/2"
  • Outlet Type FNPT
  • Outlet Size 1-1/4"
  • Test Lever No
  • Inlet Size 1"
  • Factory Set Pressure 150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list