Skip Content
SAFETY VALVE,1/2 X 3/4 IN,MNPT X FN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY VALVE,1/2 X 3/4 IN,MNPT X FN

AQUATROL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ERL2
  • Mfr. Model # 3ERL2
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Item Safety Valve
  • Standards ASME Section VIII / CRN
  • Seat Material Bronze
  • Spring Material 316 Stainless Steel
  • Disc Material Bronze
  • Temp. Range 0 Degrees F - 406 Degrees F
  • Application Air, Gas
  • Body Material Bronze
  • Inlet Type MNPT
  • Overall Height 6-1/2"
  • Outlet Type FNPT
  • Pressure Range 0 - 300 PSI
  • Outlet Size 3/4"
  • Inlet Size 1/2"
  • Factory Set Pressure 250 PSI
  • Test Lever No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list