Skip Content
SAFETY VALVE,1/2 X 3/4 IN,MNPT X FN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY VALVE,1/2 X 3/4 IN,MNPT X FN

AQUATROL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ERK7
  • Mfr. Model # 3ERK7
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Item Safety Valve
  • Seat Material Bronze
  • Disc Material Bronze
  • Standards ASME Section VIII / CRN
  • Spring Material 316 Stainless Steel
  • Application Air, Gas
  • Steam Capacity (Lb./Hr.) 325
  • Temp. Range 0 Degrees F - 406 Degrees F
  • Inlet Type MNPT
  • Overall Height 6-1/2"
  • Body Material Bronze
  • Pressure Range 0 - 300 PSI
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 3/4"
  • Factory Set Pressure 150 PSI
  • Test Lever No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list