Skip Content
SAFETY VALVE,1 1/2 X 2 IN,MNPT X FN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY VALVE,1 1/2 X 2 IN,MNPT X FN

AQUATROL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ERU1
  • Mfr. Model # 3ERU1
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.85 lbs

Technical Specs

  • Item Safety Valve
  • Standards ASME Section VIII / CRN
  • Seat Material Bronze
  • Disc Material Bronze
  • Spring Material 316 Stainless Steel
  • Application Air, Gas
  • Steam Capacity (Lb./Hr.) 2,480
  • Temp. Range 0 Degrees F - 406 Degrees F
  • Body Material Bronze
  • Inlet Type MNPT
  • Overall Height 9-3/4"
  • Pressure Range 0 - 300 PSI
  • Outlet Type FNPT
  • Test Lever No
  • Outlet Size 2"
  • Inlet Size 1-1/2"
  • Factory Set Pressure 150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list