Skip Content
SAFETY VALVE,1 1/2 X 2 IN,MNPT X FN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY VALVE,1 1/2 X 2 IN,MNPT X FN

AQUATROL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ERT9
  • Mfr. Model # 3ERT9
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.85 lbs

Technical Specs

  • Item Safety Valve
  • Seat Material Bronze
  • Standards ASME Section VIII / CRN
  • Disc Material Bronze
  • Spring Material 316 Stainless Steel
  • Application Air, Gas
  • Body Material Bronze
  • Temp. Range 0 Degrees F - 406 Degrees F
  • Pressure Range 0 - 300 PSI
  • Inlet Type MNPT
  • Overall Height 9-3/4"
  • Outlet Type FNPT
  • Outlet Size 2"
  • Inlet Size 1-1/2"
  • Factory Set Pressure 125 PSI
  • Test Lever No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list