Skip Content
SAFETY VALVE,0.5 IN,MNPT,BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY VALVE,0.5 IN,MNPT,BRASS

AQUATROL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ETU1
  • Mfr. Model # 3ETU1
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • Item Safety Valve
  • Seat Material Bronze
  • Standards ASME Section VIII / CRN
  • Disc Material Bronze
  • Spring Material 316 Stainless Steel
  • Application Air, Gas or Steam
  • Steam Capacity (Lb./Hr.) 203
  • Temp. Range 0 Degrees F - 406 Degrees F
  • Body Material Brass
  • Inlet Type MNPT
  • Overall Height 2-7/8"
  • Pressure Range 0 - 200 PSI
  • Outlet Type Vented
  • Inlet Size 1/2"
  • Test Lever Yes
  • Factory Set Pressure 150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list