SAFETY VALVE,0.25 IN,MNPT,BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY VALVE,0.25 IN,MNPT,BRASS

AQUATROL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ETR7
  • Mfr. Model # 3ETR7
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Technical Specs

  • Item Safety Valve
  • Standards ASME Section VIII / CRN
  • Seat Material Bronze
  • Disc Material Bronze
  • Spring Material 316 Stainless Steel
  • Application Air, Gas or Steam
  • Steam Capacity (Lb./Hr.) 203
  • Temp. Range 0 Degrees F - 406 Degrees F
  • Body Material Brass
  • Overall Height 2-7/8"
  • Inlet Type MNPT
  • Pressure Range 0 - 200 PSI
  • Outlet Type Vented
  • Inlet Size 1/4"
  • Factory Set Pressure 150 PSI
  • Test Lever Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list