Skip Content
SAFETY TAG CENTER 8 HOOK 15X15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY TAG CENTER 8 HOOK 15X15

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2670
  • Mfr. Model # 2670
  • UNSPSC # 55121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Colour Green
  • Material Recycled PETG
  • Height 15"
  • Item Tag Center
  • Width 15"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list