Skip Content
SAFETY TAG CAUTION BLANK 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY TAG CAUTION BLANK 10/PK

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG7019
  • Mfr. Model # 7019
  • UNSPSC # 55121502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.312 lbs

Technical Specs

  • Item Caution Tag
  • Width 3"
  • Material Plastic
  • Height 5-3/4"
  • Hole Size 1/2"
  • Legend Blank
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend/Background Color Black/Yellow
  • Withstand Pull Force 50 lb.
  • Header Caution
  • Language English
  • Shape Rectangle
  • Background Color Yellow
  • Legend Color Black
  • Legend Style Text
  • Tag Subject Informational
  • Header Legend Color Yellow
  • Header Background Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list