Skip Content
SAFETY SWITCH FSBLE 3PST 600A 240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAFETY SWITCH FSBLE 3PST 600A 240V

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDD326N
  • Mfr. Model # D326N
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 127.0 lbs

Technical Specs

  • Depth 8.9"
  • HP 75 HP @ 240VAC
  • Height 49.1"
  • Item Safety Switch
  • Number of Wires 4
  • Number of Poles 3
  • Phase 3
  • Material of Construction Steel
  • Width 24"
  • Duty General
  • Contact Form 3PST
  • Standards UL Listed
  • Voltage 240VAC
  • NEMA Enclosure Type 1
  • Fuse Kit (Class R) 2CP55
  • Fusible / Nonfusible Fusible

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list