Skip Content
SAFETY SWITCH FSBLE 3PST 400A 240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAFETY SWITCH FSBLE 3PST 400A 240V

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDH325NAWK
  • Mfr. Model # H325NAWK
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 161.0 lbs

Technical Specs

  • Depth 11"
  • Height 32"
  • HP 50 HP @ 240VAC
  • Item Safety Switch
  • Number of Poles 3
  • Material of Construction Steel
  • Number of Wires 4
  • Phase 3
  • Width 22"
  • Contact Form 3PST
  • Duty Heavy
  • NEMA Enclosure Type 3R, 12
  • Fuse Kit (Class R) 2GNF4
  • Voltage 240VAC
  • Standards UL Listed
  • Fusible / Nonfusible Fusible

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List