Skip Content
SAFETY SWITCH FSBLE 3PST 100A 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAFETY SWITCH FSBLE 3PST 100A 600V

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDH363A
  • Mfr. Model # H363A
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.3 lbs

Technical Specs

  • Height 23.2"
  • Depth 7.1"
  • HP 60 HP @ 600VAC
  • Item Safety Switch
  • Material of Construction Steel
  • Number of Poles 3
  • Phase 3
  • Number of Wires 3
  • Contact Form 3PST
  • Duty Heavy
  • Width 10.7"
  • NEMA Enclosure Type 12
  • Voltage 600VAC
  • Standards UL Listed
  • Fuse Kit (Class R) 2CR86
  • Fusible / Nonfusible Fusible

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list