Skip Content
SAFETY SWITCH FSBLE 2PST 600A 240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAFETY SWITCH FSBLE 2PST 600A 240V

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDH226NR
  • Mfr. Model # H226NR
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 190.0 lbs

Technical Specs

  • Number of Wires 3
  • Number of Poles 2
  • Depth 12.1"
  • Material of Construction Steel
  • Item Safety Switch
  • Height 50"
  • Phase 1
  • Contact Form 2PST
  • Width 26"
  • Duty Heavy
  • Standards UL Listed
  • Voltage 240VAC, 250VDC
  • Fuse Kit (Class R) 2GNF4
  • NEMA Enclosure Type 3R
  • Fusible / Nonfusible Fusible

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list