Skip Content
SAFETY SWITCH FSBLE 2PST 600A 240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAFETY SWITCH FSBLE 2PST 600A 240V

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDH226N
  • Mfr. Model # H226N
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 175.0 lbs

Technical Specs

  • Depth 12.1"
  • Height 50"
  • Item Safety Switch
  • Number of Wires 3
  • Number of Poles 2
  • Material of Construction Steel
  • Width 26"
  • Phase 1
  • Contact Form 2PST
  • Standards UL Listed
  • NEMA Enclosure Type 1
  • Voltage 240VAC, 250VDC
  • Duty Heavy
  • Fuse Kit (Class R) 2GNF4
  • Fusible / Nonfusible Fusible

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list