SAFETY SWITCH 30A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SAFETY SWITCH 30A

SQUARE D

Web Price : $1,266.34 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDHU361AWKVW
  • Mfr. Model # HU361AWKVW
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Height 14.6"
  • HP 10 HP @ 600VAC/DC
  • Depth 5"
  • Item Safety Switch
  • Number of Poles 3
  • Phase 3
  • Number of Wires 3
  • Width 6.6"
  • NEMA Enclosure Type 3R, 12K
  • Contact Form 3PST
  • Voltage 600VAC/DC
  • Protection Method Nonfusible
  • Amps AC 30
  • Material of Construction Steel
  • Duty Heavy
  • Standards UL Listed
  • IP Rating 52
  • Metallic / Non-Metallic Metallic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list