Skip Content
SAFETY,SUNWR,SIL,BLK,SIL,MIR/ASLENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SAFETY,SUNWR,SIL,BLK,SIL,MIR/ASLENS

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTSS1514AS-S-CA
  • Mfr. Model # SS1514AS-S-CA
  • UNSPSC # 13111200
  • CATALOGUE PAGE # 2527
  • Shipping Weight 0.1 lbs

Technical Specs

  • Frame Colour Silver
  • Standards CSA Z94.3, ANSI Z87.1-2010
  • Lens Colour Gray
  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate
  • UV Protection 99.9% UVA and UVB
  • Includes A Mircrofibre Storage Bag is Included for Convenient Storage
  • Item Safety Glasses
  • Frame Material Plastic
  • Series Safety Sunwear
  • Temple Colour Silver
  • Temple Style Temple
  • Gender Unisex
  • Foam Lined Yes
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list