Skip Content
SAFETY,SUNWEAR,WHFRAME,GRY/AF,LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY,SUNWEAR,WHFRAME,GRY/AF,LENS

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTSS1502AF-W-CA
  • Mfr. Model # SS1502AF-W-CA
  • UNSPSC # 13111200
  • CATALOGUE PAGE # 2527
  • Shipping Weight 0.06 lbs

Technical Specs

  • Frame Colour White
  • Lens Coating Anti-Fog
  • Lens Colour Gray
  • Standards CSA Z94.3, ANSI Z87.1-2010
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Item Safety Glasses
  • Frame Material Plastic
  • Series Safety Sunwear
  • Temple Style Temple
  • Gender Unisex
  • Frame Design Full-Frame
  • Foam Lined Yes
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list