Skip Content
SAFETY,SUNWEAR,WH,FRAME,BL,MIR/AS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY,SUNWEAR,WH,FRAME,BL,MIR/AS

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTSS1728AS-W-CA
  • Mfr. Model # SS1728AS-W-CA
  • UNSPSC # 13111200
  • CATALOGUE PAGE # 2513
  • Shipping Weight 0.1 lbs

Technical Specs

  • Frame Colour White
  • Lens Colour Blue Mirror
  • Lens Coating Anti-Fog
  • Standards CSA Z94.3, ANSI Z87.1-2010
  • Frame Material Plastic
  • Lens Material Polycarbonate
  • UV Protection 99.9% UVA and UVB
  • Item Safety Glasses
  • Includes A Mircrofibre Storage Bag is Included for Convenient Storage
  • Series Safety Sunwear
  • Temple Style Temple
  • Gender Unisex
  • Temple Colour Colour-Accented
  • Frame Design Full-Frame
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list