Skip Content
SAFETY SUNWEAR,BK,FRAMEREDMIR/AS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SUNWEAR,BK,FRAMEREDMIR/AS

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTSS1729AS-B-CA
  • Mfr. Model # SS1729AS-B-CA
  • UNSPSC # 13111200
  • CATALOGUE PAGE # 2513
  • Shipping Weight 0.1 lbs

Technical Specs

  • Frame Colour Black
  • Lens Coating Anti-Fog
  • Lens Colour Red Mirror
  • Frame Material Plastic
  • UV Protection 99.9% UVA and UVB
  • Standards CSA Z94.3, ANSI Z87.1-2010
  • Lens Material Polycarbonate
  • Item Safety Glasses
  • Series Safety Sunwear
  • Temple Style Temple
  • Temple Colour Black
  • Gender Unisex
  • Frame Design Full-Frame
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list