Skip Content
SAFETY STANCE 4SIDE 40X64 ORG/BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY STANCE 4SIDE 40X64 ORG/BLK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX549S4064OB
  • Mfr. Model # 549S4064OB
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2669
  • Shipping Weight 55.0 lbs

Technical Specs

  • Colour Orange/Black
  • Item Border 4 Sides
  • Width 3 ft. 4"
  • Length 5 ft. 4"
  • Thickness 7/8"
  • Edges Ramp
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D2240-02
  • Mat Surface Pattern Rubber Studded
  • Antimicrobial No
  • Mat Shape Rectangle
  • Oil Resistant Yes
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Drainage Holes Per Sq. Ft. 56
  • Antifatigue Yes
  • Shape of Drainage Holes Circle
  • Anti-Slip Surface Yes
  • Welding Safe Yes
  • Mat Surface Material Rubber
  • Mat Backing Material Rubber
  • Mat Ramp Material Rubber
  • Size of Drainage Holes 1.125" dia.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list