Skip Content
SAFETY STANCE 4SIDE 40X40 ORG/BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY STANCE 4SIDE 40X40 ORG/BLK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX549S4040OB
  • Mfr. Model # 549S4040OB
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2669
  • Shipping Weight 33.0 lbs

Technical Specs

  • Item Border 4 Sides
  • Colour Orange/Black
  • Length 3 ft. 4"
  • Thickness 7/8"
  • Width 3 ft. 4"
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D2240-02
  • Mat Surface Pattern Rubber Studded
  • Edges Ramp
  • Mat Shape Square
  • Antimicrobial No
  • Oil Resistant Yes
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Antifatigue Yes
  • Drainage Holes Per Sq. Ft. 56
  • Shape of Drainage Holes Circle
  • Anti-Slip Surface Yes
  • Brake Fluid Resistant No
  • Mat Ramp Material Rubber
  • Welding Safe Yes
  • Mat Backing Material Rubber
  • Mat Surface Material Rubber
  • Size of Drainage Holes 1.125" dia.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List