Skip Content
SAFETY STANCE 4SIDE 28X40 ORG/BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY STANCE 4SIDE 28X40 ORG/BLK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX549S2840OB
  • Mfr. Model # 549S2840OB
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2669
  • Shipping Weight 24.0 lbs

Technical Specs

  • Item Border 4 Sides
  • Colour Orange/Black
  • Length 3 ft. 4"
  • Width 2 ft. 4"
  • Thickness 7/8"
  • Edges Ramp
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D2240-02
  • Mat Shape Rectangle
  • Antimicrobial No
  • Mat Surface Pattern Rubber Studded
  • Oil Resistant Yes
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Drainage Holes Per Sq. Ft. 56
  • Antifatigue Yes
  • Welding Safe Yes
  • Mat Ramp Material Rubber
  • Anti-Slip Surface Yes
  • Shape of Drainage Holes Circle
  • Mat Surface Material Rubber
  • Mat Backing Material Rubber
  • Size of Drainage Holes 1.125" dia.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list